- 3.1496 in O.D.
| Material | Steel |
| Duty Series | Heavy |
| Radius | 0.098 in |
| Shaft Dia. | 1 1/4 in |
| Dimensional Unit | Inch |
| Outer Ring Width | 0.984 in |
| Inner Ring Width | Wide |
| I.D. | 1 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 7530 lbf |
| Enclosure | Double Sealed |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Overall Width | 1.89 in |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Fillet Radius | 0.098 in |
| O.D. | 3.1496 in |
| Length Through Bore | 1.890 in |
| Static Load Rating | 4320 lbf |
| Weight | 1.72 LB |
| EAN or UPC | 808250125753 |

