- 2.8346 in O.D.
| O.D. Style | Spherical |
| O.D. | 2.8346 in |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating | 3370 lbf |
| I.D. | 1 3/16 in |
| Enclosure | Double Sealed |
| Length Through Bore | 1.693 in |
| Radius | 0.079 in |
| Material | Steel |
| Dimensional Unit | Inch |
| Duty Series | Heavy |
| Seal Type | Contact Seals |
| Outer Ring Width | 0.906 in |
| Locking Style | Set Screw |
| Dynamic Load Rating | 6020 lbf |
| Overall Width | 1.693 in |
| Fillet Radius | 0.079 in |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1 3/16 in |
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| Weight | 1.2 LB |
| EAN or UPC | 808250118007 |

