- 3 1/2" ID x 160 mm OD x 36 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Length Through Bore | 3.78 in |
| Temperature Range [Max] | 392 °F |
| I.D. | 3 1/2 in |
| Outer Ring Width | 36 mm |
| Radius | 0.118 in |
| O.D. | 160 mm |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Overall Width | 3.78 in |
| Weight | 9.52 LB |
| EAN or UPC | 808250272556 |

