- 85 mm ID x 150 mm OD x 34 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Bore Type | Round Bore, Metric Type |
| O.D. | 150 mm |
| Overall Width | 85.7 mm |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Length Through Bore | 85.7 mm |
| Outer Ring Width | 34 mm |
| I.D. | 85 mm |
| Temperature Range [Max] | 450 °F |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Radius | 3 mm |
| Weight | 7.44 LB |
| EAN or UPC | 808250276905 |

