- 5.9055 in O.D.
| Length Through Bore | 3.374 in |
| Radius | 0.118 in |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 1.339 in |
| Static Load Rating | 13900 lbf |
| Material | Steel |
| Locking Style | Set Screw |
| I.D. | 3 1/4 in |
| Dimensional Unit | Inch |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| O.D. | 5.9055 in |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Shaft Dia. | 3 1/4 in |
| Seal Type | Contact Seals |
| Fillet Radius | 0.118 in |
| Dynamic Load Rating | 18700 lbf |
| Overall Width | 3.374 in |
| Weight | 7.84 LB |
| EAN or UPC | 808250254309 |

