- 80 mm ID x 140 mm OD x 32 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Material | Steel |
| Seal Type | Contact Seals |
| I.D. | 80 mm |
| O.D. | 140 mm |
| Length Through Bore | 82.6 mm |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 450 °F |
| Enclosure | Double Sealed |
| Radius | 3 mm |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 32 mm |
| Overall Width | 82.6 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 6.08 LB |
| EAN or UPC | 808250275892 |

