- 3" ID x 130 mm OD x 30 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Temperature Range [Max] | 392 °F |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Length Through Bore | 3.063 in |
| Radius | 0.098 in |
| Seal Type | Contact Seals |
| O.D. | 130 mm |
| Overall Width | 3.063 in |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 30 mm |
| Material | Steel |
| I.D. | 3 in |
| Weight | 4.64 LB |
| EAN or UPC | 808250258154 |

