- 70 mm ID x 125 mm OD x 29 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Outer Ring Width | 29 mm |
| O.D. | 125 mm |
| Overall Width | 74.6 mm |
| Radius | 2.5 mm |
| Bore Type | Round Bore, Metric Type |
| Length Through Bore | 74.6 mm |
| Seal Type | Contact Seals |
| Material | Steel |
| Temperature Range [Max] | 392 °F |
| Bearing Type | Ball Bearing |
| I.D. | 70 mm |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Weight | 4.52 LB |
| EAN or UPC | 808250250554 |

