- 125 mm O.D.
| Dynamic Load Rating | 6350 kgf |
| Static Load Rating | 4500 kgf |
| Outer Ring Width | 29 mm |
| I.D. | 70 mm |
| Fillet Radius | 2.5 mm |
| Locking Style | Set Screw |
| Bore Type | Round Bore, Metric Type |
| Shaft Dia. | 70 mm |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 74.6 mm |
| Overall Width | 74.6 mm |
| Seal Type | Contact Seals |
| Inner Ring Width | Wide |
| Radius | 2.5 mm |
| Relubricatable | Yes |
| Dimensional Unit | Metric |
| Bearing Type | Ball Bearing |
| Material | Steel |
| O.D. Style | Spherical |
| Enclosure | Double Sealed |
| Duty Series | Normal |
| O.D. | 125 mm |
| Weight | 4.52 LB |
| EAN or UPC | 808250204960 |

