- 2 11/16" ID x 125 mm OD x 29 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Seal Type | Contact Seals |
| Outer Ring Width | 29 mm |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Radius | 0.098 in |
| Length Through Bore | 2.937 in |
| Temperature Range [Max] | 392 °F |
| I.D. | 2 11/16 in |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Overall Width | 2.937 in |
| O.D. | 125 mm |
| Weight | 4.76 LB |
| EAN or UPC | 808250250530 |

