- 2 1/2" ID x 120 mm OD x 27 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Enclosure | Double Sealed |
| O.D. | 120 mm |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 27 mm |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Inch Type |
| I.D. | 2 1/2 in |
| Radius | 0.098 in |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Length Through Bore | 2.563 in |
| Overall Width | 2.563 in |
| Temperature Range [Max] | 392 °F |
| Weight | 4.0 LB |
| EAN or UPC | 808250243297 |

