- 2 1/8" ID x 100 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Outer Ring Width | 24 mm |
| O.D. | 100 mm |
| Length Through Bore | 2.189 in |
| Temperature Range [Max] | 450 °F |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 2.189 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| I.D. | 2 1/8 in |
| Radius | 0.098 in |
| Material | Steel |
| Weight | 2.47 LB |
| EAN or UPC | 808250257553 |

