- 50 mm ID x 90 mm OD x 23 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Length Through Bore | 51.6 mm |
| O.D. | 90 mm |
| Radius | 2 mm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Material | Steel |
| I.D. | 50 mm |
| Temperature Range [Max] | 450 °F |
| Overall Width | 51.6 mm |
| Outer Ring Width | 23 mm |
| Weight | 1.76 LB |
| EAN or UPC | 808250244249 |

