- 2" ID x 90 mm OD x 23 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Radius | 0.079 in |
| Temperature Range [Max] | 450 °F |
| I.D. | 2 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 2.031 in |
| Length Through Bore | 2.031 in |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| O.D. | 90 mm |
| Material | Steel |
| Outer Ring Width | 23 mm |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Weight | 1.7 LB |
| EAN or UPC | 808250244232 |

