- 72 mm O.D.
| Shaft Dia. | 35 mm |
| Static Load Rating | 1570 kgf |
| Dynamic Load Rating | 2640 kgf |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 42.9 mm |
| Material | Steel, Zinc-Coated |
| Enclosure | Double Sealed |
| I.D. | 35 mm |
| Filler Radius | 2 mm |
| O.D. | 72 mm |
| Bore Type | Round Bore, Metric Type |
| Radius | 2 mm |
| Relubricatable | Yes |
| Dimensional Unit | Metric |
| O.D. Style | Spherical |
| Seal Type | Contact Seals |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Overall Width | 42.9 mm |
| Inner Ring Width | Wide |
| Outer Ring Width | 20 mm |
| Bearing Type | Ball Bearing |
| Weight | 1.06 LB |
| EAN or UPC | 808250108435 |

