- 35 mm ID x 72 mm OD x 20 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Locking Device | Setscrew Locking Collar |
| Outer Ring Width | 20 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Overall Width | 42.9 mm |
| Radius | 2 mm |
| I.D. | 35 mm |
| Material | Steel |
| Temperature Range [Max] | 450 °F |
| Seal Type | Contact Seals |
| O.D. | 72 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 42.9 mm |
| Weight | 1.06 LB |
| EAN or UPC | 808250213344 |

