- 1 7/16" ID x 72 mm OD x 20 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Length Through Bore | 1.689 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 450 °F |
| Material | Steel |
| Outer Ring Width | 20 mm |
| Overall Width | 1.689 in |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Radius | 0.079 in |
| I.D. | 1 7/16 in |
| Bore Type | Round Bore, Inch Type |
| O.D. | 72 mm |
| Weight | 0.98 LB |
| EAN or UPC | 808250213337 |

