- 30 mm ID x 62 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| I.D. | 30 mm |
| Outer Ring Width | 19 mm |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Metric Type |
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 38.1 mm |
| Material | Steel |
| Overall Width | 38.1 mm |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 450 °F |
| Radius | 1.5 mm |
| Weight | 0.68 LB |
| EAN or UPC | 808250192779 |

