- 1 1/4" ID x 62 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Bearing Type | Ball Bearing |
| Material | Steel |
| Temperature Range [Max] | 450 °F |
| O.D. | 62 mm |
| Length Through Bore | 1.5 in |
| Outer Ring Width | 19 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1 1/2 in |
| Enclosure | Double Sealed |
| Radius | 0.059 in |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| I.D. | 1 1/4 in |
| Weight | 0.64 LB |
| EAN or UPC | 808250192762 |

