- 25 mm ID x 52 mm OD x 17 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| I.D. | 25 mm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Radius | 1.5 mm |
| Outer Ring Width | 17 mm |
| Enclosure | Double Sealed |
| O.D. | 52 mm |
| Length Through Bore | 34 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 34 mm |
| Temperature Range [Max] | 450 °F |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Weight | 0.44 LB |
| EAN or UPC | 808250172054 |

