- 2.0472 in O.D.
| Outer Ring Width | 0.669 in |
| Filler Radius | 0.059 in |
| Relubricatable | Yes |
| Inner Ring Width | Wide |
| Shaft Dia. | 1 in |
| Duty Series | Normal |
| O.D. | 2.0472 in |
| Dynamic Load Rating | 3150 lbf |
| Length Through Bore | 1.339 in |
| Static Load Rating | 1780 lbf |
| Dimensional Unit | Inch |
| O.D. Style | Spherical |
| Locking Style | Set Screw |
| Weight | 0.42 LB |
| EAN or UPC | 808250378050 |

