- 47 mm O.D.
| Overall Width | 31 mm |
| O.D. Style | Spherical |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating | 680 kgf |
| Length Through Bore | 31 mm |
| Shaft Dia. | 17 mm |
| Relubricatable | Yes |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Dynamic Load Rating | 1310 kgf |
| Outer Ring Width | 17 mm |
| Locking Style | Set Screw |
| Radius | 1 mm |
| O.D. | 47 mm |
| Enclosure | Double Sealed |
| Dimensional Unit | Metric |
| I.D. | 17 mm |
| Bearing Type | Ball Bearing |
| Fillet Radius | 1 mm |
| Material | Steel |
| Inner Ring Width | Wide |
| Weight | 0.4 LB |
| EAN or UPC | 808250100514 |

