- 12 mm ID x 47 mm OD x 17 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Radius | 1 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 47 mm |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 450 °F |
| Length Through Bore | 31 mm |
| I.D. | 12 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 31 mm |
| Outer Ring Width | 17 mm |
| Material | Steel |
| Weight | 0.46 LB |
| EAN or UPC | 808250150632 |

