- 1.8504 in O.D.
| Length Through Bore | 1.220 in |
| Locking Device | Setscrew Locking Collar |
| Duty Series | Normal |
| Enclosure | Double Sealed |
| Shaft Dia. | 1/2 in |
| Static Load Rating | 1500 lbf |
| I.D. | 1/2 in |
| Outer Ring Width | 0.669 in |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Filler Radius | 0.039 in |
| Radius | 0.039 in |
| Bore Type | Round Bore, Inch Type |
| Relubricatable | Yes |
| O.D. | 1.8504 in |
| Overall Width | 1.22 in |
| Dimensional Unit | Inch |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 2890 lbf |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Material | Steel, Zinc-Coated |
| Weight | 0.44 LB |
| EAN or UPC | 808250101184 |

