- 4.3307 in O.D.
| Cage Type | Metal |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| I.D. | 2 7/16 in |
| Seal Material | Rubber |
| Fillet Radius | 0.098 in |
| Shaft Dia. | 2 7/16 in |
| Lubricant | General Purpose |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Inner Ring Width | Wide |
| Cage Material | Steel |
| Precision | Standard |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| O.D. | 4.3307 in |
| Static Load Rating | 8120 lbf |
| Locking Device | Concentric Locking Collar |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 8160 lbf |
| Preload Level | None |
| Contact Angle | 0° |
| Material | Steel |
| Dynamic Load Rating | 11800 lbf |
| Outer Ring Width | 1 1/4 in |
| Overall Width | 2.622 in |
| Locking Style | Accu-Loc® |
| Dimensional Unit | Inch |
| Relubricatable | Yes |
| O.D. Style | Cylindrical |
| Duty Series | Normal |
| Weight | 4.32 LB |
| EAN or UPC | 808250202881 |

