- 100 mm O.D.
| Shaft Dia. | 55 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 6610 lbf |
| Precision | Standard |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 30.2 mm |
| Seal Material | Rubber |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| O.D. | 100 mm |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Static Load Rating | 3000 kgf |
| Contact Angle | 0° |
| Relubricatable | Yes |
| Material | Steel |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Overall Width | 56.6 mm |
| Inner Ring Width | Wide |
| Rows of Balls | Single |
| Locking Device | Concentric Locking Collar |
| Enclosure | Double Sealed |
| Fillet Radius | 2.5 mm |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| I.D. | 55 mm |
| Lubricant | General Purpose |
| Dynamic Load Rating | 4400 kgf |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| O.D. Style | Cylindrical |
| Dimensional Unit | Metric |
| Duty Series | Normal |
| Locking Style | Accu-Loc® |
| Weight | 3.2 LB |
| EAN or UPC | 808250192618 |

