AMI Bearings Inc.
MUP003
Extra Narrow Inner Ring ZDC Alloy with Electroless Chromate Finish Housing Material Pillow Block
Item #101497168
- 17 mm Shaft Diameter
- 24 mm Center Line To Base Dimension
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing | 67 mm |
| Length Through Bore | 20.5 mm |
| Base Height | 7 mm |
| Bolt Hole Width | 7 mm |
| Base Width | 18 mm |
| Shaft Dia. | 17 mm |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Housing | P003Z3 |
| Locking Style | Eccentric Collar |
| Bolt Size | M6 |
| Duty Series | Light |
| Base Length | 85 mm |
| Relubricatable | No |
| Weight | 0.32 LB |
| EAN or UPC | 808250135677 |
