AMI Bearings Inc.
MUP002
Extra Narrow Inner Ring ZDC Alloy with Electroless Chromate Finish Housing Material Pillow Block
Item #101496884
- 15 mm Shaft Diameter
- 22 mm Center Line To Base Dimension
| Base Width | 16 mm |
| Relubricatable | No |
| Locking Style | Eccentric Collar |
| Insert Material | 440C Stainless Steel |
| Duty Series | Light |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Length Through Bore | 18.5 mm |
| Base Height | 7 mm |
| Bolt Hole Spacing | 63 mm |
| Shaft Dia. | 15 mm |
| Bolt Hole Width | 7 mm |
| Bolt Size | M6 |
| Housing | P002Z3 |
| Base Length | 80 mm |
| Weight | 0.26 LB |
| EAN or UPC | 808250127320 |
