Skip to content Skip to navigation menu
Extra Narrow Inner Ring ZDC Alloy with Electroless Chromate Finish Housing Material Pillow Block

MUP001

Extra Narrow Inner Ring ZDC Alloy with Electroless Chromate Finish Housing Material Pillow Block
Item #102034671
  • 12 mm Shaft Diameter
  • 19 mm Center Line To Base Dimension
Extra Narrow Inner Ring ZDC Alloy with Electroless Chromate Finish Housing Material Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 mm Shaft Diameter
  • 19 mm Center Line To Base Dimension
Bolt Hole Width 7 mm
Base Length 71 mm
Length Through Bore 17.5 mm
Housing Material ZDC Alloy with Electroless Chromate Finish
Duty Series Light
Base Height 6 mm
Base Width 16 mm
Bolt Size M6
Housing P001Z3
Locking Style Eccentric Collar
Bolt Hole Spacing 56 mm
Shaft Dia. 12 mm
Relubricatable No
Insert Material 440C Stainless Steel
Weight 0.21 LB
EAN or UPC 808250126347
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison