AMI Bearings Inc.
MUP000
Extra Narrow Inner Ring ZDC Alloy with Electroless Chromate Finish Housing Material Pillow Block
Item #101498711
- 10 mm Shaft Diameter
- 18 mm Center Line To Base Dimension
| Base Height | 6 mm |
| Length Through Bore | 17.5 mm |
| Bolt Hole Width | 7 mm |
| Relubricatable | No |
| Duty Series | Light |
| Insert Material | 440C Stainless Steel |
| Housing | P000Z3 |
| Bolt Hole Spacing | 53 mm |
| Base Width | 16 mm |
| Bolt Size | M6 |
| Shaft Dia. | 10 mm |
| Locking Style | Eccentric Collar |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Base Length | 67 mm |
| Weight | 0.16 LB |
| EAN or UPC | 808250123735 |
