- 40 mm Shaft Diameter
| Shank Height | 40 mm |
| Housing Material | PBT Thermoplastic |
| Length Through Bore | 49.2 mm |
| Between Frame Width | 102 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | 440C Stainless Steel |
| Slot Length | 79 mm |
| Shank Thread Size | 5/8-11 UNC |
| Overall Height | 114 mm |
| Locking Style | Set Screw |
| Shaft Dia. | 40 mm |
| Duty Series | Normal |
| Shank End to Center of Shaft | 85 mm |
| Overall Length | 140 mm |
| Slot Width | 17.5 mm |
| Relubricatable | Yes |
| Weight | 2.08 LB |
| EAN or UPC | 808250249855 |

