AMI Bearings Inc.
MUCWTPL205-15B
Set Screw Locking Wide Inner Ring Side Mounted Unit
Item #104391537
- 15/16 in Shaft Diameter
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shank End to Center of Shaft | 2 33/64 in |
| Slot Width | 17/32 in |
| Insert Material | 440C Stainless Steel |
| Locking Style | Set Screw |
| Shank Thread Size | 1/2-13 UNC |
| Slot Length | 1 49/64 in |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 15/16 in |
| Between Frame Width | 3 in |
| Shank Height | 1 27/64 in |
| Duty Series | Normal |
| Relubricatable | Yes |
| Length Through Bore | 1.339 in |
| Overall Length | 3 57/64 in |
| Overall Height | 3 31/64 in |
| Weight | 0.8 LB |
| EAN or UPC | 808250222995 |
