
AMI Bearings Inc.
MUCWTPL205-14B
Set Screw Locking Wide Inner Ring Side Mounted Unit
Item #104374587


- 7/8 in Shaft Diameter
Lubrication Fitting Tap | 1/4-28 UNF |
Duty Series | Normal |
Shank End to Center of Shaft | 2 33/64 in |
Overall Length | 3 57/64 in |
Shaft Dia. | 7/8 in |
Locking Style | Set Screw |
Overall Height | 3 31/64 in |
Slot Width | 17/32 in |
Housing Material | PBT Thermoplastic |
Shank Height | 1 27/64 in |
Between Frame Width | 3 in |
Insert Material | 440C Stainless Steel |
Length Through Bore | 1.339 in |
Relubricatable | Yes |
Shank Thread Size | 1/2-13 UNC |
Slot Length | 1 49/64 in |
Weight | 0.84 LB |
EAN or UPC | 808250222971 |
