
- 1 1/2 in Shaft Diameter
Housing Material | PBT Thermoplastic |
Shank End to Center of Shaft | 3 11/32 in |
Insert Material | 440C Stainless Steel |
Duty Series | Normal |
Slot Length | 3 7/64 in |
Shaft Dia. | 1 1/2 in |
Length Through Bore | 1.937 in |
Slot Width | 5/8 in |
Between Frame Width | 4 1/64 in |
Shank Thread Size | 5/8-11 UNC |
Lubrication Fitting Tap | 1/4-28 UNF |
Shank Height | 1 37/64 in |
Overall Height | 4 31/64 in |
Locking Style | Set Screw |
Relubricatable | Yes |
Overall Length | 5 33/64 in |
Weight | 2.16 LB |
EAN or UPC | 808250249756 |
