- 35 mm Shaft Diameter
| Locking Style | Set Screw |
| Overall Length | 125 mm |
| Overall Height | 102 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 35 mm |
| Housing Material | PBT Thermoplastic |
| Insert Material | 440C Stainless Steel |
| Slot Length | 62 mm |
| Slot Width | 12 mm |
| Duty Series | Normal |
| Length Through Bore | 42.9 mm |
| Between Frame Width | 89 mm |
| Shank End to Center of Shaft | 76 mm |
| Relubricatable | Yes |
| Shank Thread Size | 5/8-11 UNC |
| Shank Height | 40 mm |
| Weight | 1.6 LB |
| EAN or UPC | 808250247486 |

