- 1 7/16 in Shaft Diameter
| Slot Width | 15/32 in |
| Length Through Bore | 1.689 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shank Thread Size | 5/8-11 UNC |
| Overall Length | 4 59/64 in |
| Insert Material | 440C Stainless Steel |
| Shank Height | 1 37/64 in |
| Locking Style | Set Screw |
| Between Frame Width | 3 1/2 in |
| Duty Series | Normal |
| Overall Height | 4 1/64 in |
| Shank End to Center of Shaft | 3 in |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 1 7/16 in |
| Slot Length | 2 7/16 in |
| Relubricatable | Yes |
| Weight | 1.54 LB |
| EAN or UPC | 808250247462 |

