
- 30 mm Shaft Diameter
Slot Length | 62 mm |
Overall Height | 102 mm |
Shank Height | 40 mm |
Relubricatable | Yes |
Slot Width | 12 mm |
Duty Series | Normal |
Insert Material | 440C Stainless Steel |
Shank End to Center of Shaft | 76 mm |
Locking Style | Set Screw |
Length Through Bore | 38.1 mm |
Between Frame Width | 89 mm |
Lubrication Fitting Tap | 1/4-28 UNF |
Overall Length | 125 mm |
Shank Thread Size | 5/8-11 UNC |
Shaft Dia. | 30 mm |
Housing Material | PBT Thermoplastic |
Weight | 1.36 LB |
EAN or UPC | 808250236503 |
