
- 1 3/16 in Shaft Diameter
Slot Width | 15/32 in |
Shaft Dia. | 1 3/16 in |
Shank Height | 1 37/64 in |
Relubricatable | Yes |
Shank End to Center of Shaft | 3 in |
Insert Material | 440C Stainless Steel |
Shank Thread Size | 5/8-11 UNC |
Overall Height | 4 1/64 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing Material | PBT Thermoplastic |
Slot Length | 2 7/16 in |
Between Frame Width | 3 1/2 in |
Duty Series | Normal |
Overall Length | 4 59/64 in |
Locking Style | Set Screw |
Length Through Bore | 1.500 in |
Weight | 1.36 LB |
EAN or UPC | 808250236442 |
