
- 1 in Shaft Diameter
Housing Material | PBT Thermoplastic |
Insert Material | 440C Stainless Steel |
Overall Height | 3 31/64 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Shank End to Center of Shaft | 2 33/64 in |
Overall Length | 3 57/64 in |
Shank Thread Size | 1/2-13 UNC |
Shaft Dia. | 1 in |
Relubricatable | Yes |
Shank Height | 1 27/64 in |
Length Through Bore | 1.339 in |
Slot Length | 1 49/64 in |
Slot Width | 15/32 in |
Between Frame Width | 3 in |
Locking Style | Set Screw |
Duty Series | Normal |
Weight | 0.78 LB |
EAN or UPC | 808250222919 |
