
- 17 mm Shaft Diameter
Shank Height | 36 mm |
Slot Width | 12 mm |
Overall Length | 99 mm |
Overall Height | 88.5 mm |
Length Through Bore | 31 mm |
Between Frame Width | 76 mm |
Shank Thread Size | 1/2-13 UNC |
Locking Style | Set Screw |
Slot Length | 45 mm |
Insert Material | 440C Stainless Steel |
Housing Material | PBT Thermoplastic |
Shank End to Center of Shaft | 64 mm |
Lubrication Fitting Tap | 1/4-28 UNF |
Duty Series | Normal |
Shaft Dia. | 17 mm |
Relubricatable | Yes |
Weight | 0.78 LB |
EAN or UPC | 808250218882 |
