
- 15 mm Shaft Diameter
Relubricatable | Yes |
Between Frame Width | 76 mm |
Locking Style | Set Screw |
Shank Height | 36 mm |
Insert Material | 440C Stainless Steel |
Overall Height | 88.5 mm |
Slot Length | 45 mm |
Shaft Dia. | 15 mm |
Overall Length | 99 mm |
Length Through Bore | 31 mm |
Slot Width | 12 mm |
Duty Series | Normal |
Shank Thread Size | 1/2-13 UNC |
Housing Material | PBT Thermoplastic |
Lubrication Fitting Tap | 1/4-28 UNF |
Shank End to Center of Shaft | 64 mm |
Weight | 0.8 LB |
EAN or UPC | 808250218875 |
