AMI Bearings Inc.
MUCTBL209B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #104355528
- 45 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
| Housing | TBL209 |
| Duty Series | Normal |
| Base Length | 124 mm |
| Shaft Dia. | 45 mm |
| Base Width | 50 mm |
| Length Through Bore | 49.2 mm |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Length | 19 mm |
| Housing Material | PBT Thermoplastic |
| Thread Size | 1/2-13 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Bolt Hole Spacing | 95.3 mm |
| Weight | 2.22 LB |
| EAN or UPC | 808250257706 |
