AMI Bearings Inc.
MUCTBL209-27W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #104298358
- 1 11/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
| Housing | TBL209 |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing | 3 3/4 in |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Length | 3/4 in |
| Base Length | 4 7/8 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Thread Size | 1/2-13 |
| Locking Style | Set Screw |
| Length Through Bore | 1.937 in |
| Base Width | 1 31/32 in |
| Shaft Dia. | 1 11/16 in |
| Weight | 2.34 LB |
| EAN or UPC | 808250257676 |
