AMI Bearings Inc.
MUCTBL207B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101497136
- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
| Bolt Hole Spacing Range [Max] | 82.6000 mm |
| End Type | Open End |
| Insert Type | Stainless Steel Insert |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Seal Type | Contact Seals |
| Housing Height | 96 mm |
| Shaft Dia. | 35 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 82.6 mm |
| Bolt Hole Length | 16 mm |
| Color | Black |
| Thread Size | 1/2-13 |
| Base Width | 47.6 mm |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Length | 111 mm |
| Insert Material | 440C Stainless Steel |
| Housing Material | PBT Thermoplastic |
| Base Height | N/A |
| Length Through Bore | 42.9 mm |
| Bearing Insert | MUCTBL207B |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Inch/Metric | Metric |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 82.6000 mm |
| Duty Series | Normal |
| Locking Device | Setscrew Locking Collar |
| Series | MUCTBL200 |
| Housing | TBL207 |
| Housing Construction | 1 Piece |
| Housing No. | TBL207 |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Tapped Base |
| Weight | 1.64 LB |
| EAN or UPC | 808250247363 |
