AMI Bearings Inc.
MUCTBL202-10B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101498706
- 5/8 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 2 in |
| Housing No. | TBL204 |
| Housing Material | PBT Thermoplastic |
| Series | MUCTBL200 |
| Lubrication | Relubricatable |
| Thread Size | 3/8-16 |
| Housing Construction | 1 Piece |
| Base Width | 1 23/64 in |
| Bolt Hole Spacing Range [Max] | 2 in |
| Base Height | N/A |
| Length Through Bore | 1.220 in |
| Housing Height | 2 19/32 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Color | Black |
| Housing | TBL204 |
| Pillow Block Type | Tapped Base |
| Locking Style | Set Screw |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bearing Insert | MUCTBL202-10B |
| Base Length | 2 7/8 in |
| Duty Series | Normal |
| Insert Type | Stainless Steel Insert |
| End Type | Open End |
| Bolt Hole Spacing | 2 in |
| Bolt Hole Length | 7/16 in |
| Shaft Dia. | 5/8 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Weight | 0.64 LB |
| EAN or UPC | 808250218684 |
