AMI Bearings Inc.
MUCTBL201W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #104374585
- 12 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
| Base Length | 73 mm |
| Housing Material | PBT Thermoplastic |
| Base Width | 34.5 mm |
| Locking Style | Set Screw |
| Thread Size | 3/8-16 |
| Bolt Hole Length | 11.1 mm |
| Length Through Bore | 31 mm |
| Relubricatable | Yes |
| Insert Material | 440C Stainless Steel |
| Shaft Dia. | 12 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Housing | TBL204 |
| Bolt Hole Spacing | 50.8 mm |
| Weight | 0.68 LB |
| EAN or UPC | 808250218677 |
