AMI Bearings Inc.
MUCTB208
Wide Inner Ring 304 Cast Stainless Steel Housing Material Pillow Block
Item #103454120
- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
| Base Width | 47.6 mm |
| Housing Width | 47.6 mm |
| Bolt Size | 1/2-13 |
| Bolt Hole Spacing - Width [Min] | 88 mm |
| Bolt Hole Size | 1/2 in |
| Bolt Hole Spacing - Width | 88 mm |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 49.2 mm |
| Pillow Block Type | Tapped Base |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing | 88.9 mm |
| Bearing Design | Non-Expansion |
| Housing | MTB208 |
| Bearing Type | Ball Bearing |
| Bearing Insert | MUC208 |
| End Type | Open End |
| Seal Type | Buna-N Seal |
| Bolt Hole Spacing Range [Max] | 88.9000 mm |
| Housing Material | 304 Cast Stainless Steel |
| Shaft Dia. | 40 mm |
| Inch/Metric | Metric |
| Base Height | N/A |
| Housing Length | 117.5 mm |
| Housing Height | 100 mm |
| Dynamic Capacity | 2540 kgf |
| Duty Series | Normal |
| Relubricatable | Yes |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Length | 19 mm |
| Bolt Hole Spacing Range [Min] | 88.9000 mm |
| Thread Size | 1/2-13 |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Length | 117.5 mm |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Temperature Range [Min] | 0 °F |
| Static Load Rating [Max] | 1460 kgf |
| Overall Width | 49.2 mm |
| Bolt Holes | 2 |
| Weight | 4.02 LB |
| EAN or UPC | 808250265558 |
