
- 30 mm Shaft Diameter
Shank End to Center of Shaft | 70 mm |
Housing Material | 304 Cast Stainless Steel |
Insert Material | 440C Stainless Steel |
Length Through Bore | 38.1 mm |
Slot Length | 57 mm |
Shank Height | 56 mm |
Shaft Dia. | 30 mm |
Between Frame Width | 89 mm |
Slot Width | 12 mm |
Overall Height | 102 mm |
Screw Hole Diameter | 22 mm |
Shank Slot to End | 10 mm |
Housing Width | 37 mm |
Lubrication Fitting Tap | 1/8-27 NPT |
Overall Length | 113 mm |
Relubricatable | Yes |
Duty Series | Normal |
Locking Style | Set Screw |
Weight | 2.76 LB |
EAN or UPC | 808250255139 |
