
- 1 1/4 in Shaft Diameter
Lubrication Fitting Tap | 1/8-27 NPT |
Relubricatable | Yes |
Shaft Dia. | 1 1/4 in |
Shank Height | 2 3/16 in |
Slot Width | 0.472 in |
Housing Material | 304 Cast Stainless Steel |
Slot Length | 2 1/4 in |
Overall Height | 4 1/64 in |
Shank Slot to End | 3/8 in |
Insert Material | 440C Stainless Steel |
Length Through Bore | 1.500 in |
Shank End to Center of Shaft | 2 3/4 in |
Locking Style | Set Screw |
Screw Hole Diameter | 7/8 in |
Housing Width | 1 29/64 in |
Between Frame Width | 3 1/2 in |
Overall Length | 4 7/16 in |
Duty Series | Normal |
Weight | 2.7 LB |
EAN or UPC | 808250255177 |
