
- 3/4 in Shaft Diameter
Between Frame Width | 3 in |
Overall Height | 3 1/2 in |
Housing Width | 1 1/4 in |
Shaft Dia. | 3/4 in |
Housing Material | 304 Cast Stainless Steel |
Length Through Bore | 1.220 in |
Insert Material | 440C Stainless Steel |
Shank End to Center of Shaft | 2 13/32 in |
Slot Width | 0.472 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Shank Height | 2 in |
Screw Hole Diameter | 3/4 in |
Slot Length | 2 in |
Duty Series | Normal |
Shank Slot to End | 3/8 in |
Overall Length | 3 11/16 in |
Relubricatable | Yes |
Locking Style | Set Screw |
Weight | 1.76 LB |
EAN or UPC | 808250239252 |
